Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle CT1713TR61 - Cafe® Trapezoid Tray 18", 14", 13/16", Burgundy - Pkg Qty 12
See all 97 items in product family

Carlisle CT1713TR61 - Cafe® Trapezoid Tray 18", 14", 13/16", Burgundy - Pkg Qty 12

Item #: WBB637712

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.30 each

Sold in packages of 12

Price: $51.60
Product Information
Customer Review
Product Q&A
Cafe® Trapezoid Tray 18", 14", 13/16" - Burgundy

Features:
  • Economical lightweight polypropylene trays feature skid-resistant surface
  • Drying and stacking lugs
  • Custom hot stamping available
  • NSF Listed
  • Space saving shape allows diners to eat directly from trays without removing plates, cups, etc. from the tray - promotes self-busing
  • BPA free

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES14
    • HEIGHT INCHES0.81
    • COLOR FINISHBurgandy
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBERCt1713Tr61
    • MATERIALPolypropylene (PPY)
    • TRADEMARKCafe®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed