Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1814FG095 - Glasteel™ Solid Rectangular Tray 18", 14", 3/4", Almond - Pkg Qty 12
See all 97 items in product family

Carlisle 1814FG095 - Glasteel™ Solid Rectangular Tray 18", 14", 3/4", Almond - Pkg Qty 12

Item #: WBB637998

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.50 each

Sold in packages of 12

Price: $162.00
Product Information
Customer Review
Product Q&A
Glasteel™ Solid Rectangular Tray 18", 14", 3/4" - Almond

Features:
  • Engineered to be the most durable fiberglass trays available
  • Top-of-the-line Glasteel construction increases strength, creating an extremely rugged tray
  • Glasteel trays are dishwasher safe and NSF Listed

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES14
    • HEIGHT INCHES0.75
    • COLOR FINISHAlmond
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBER1814Fg095
    • MATERIALFiberglass
    • TRADEMARKGlasteel™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed