Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 301401 - Round Cork Tray 14" x 3/4", Brown - Pkg Qty 12
See all 97 items in product family

Carlisle 301401 - Round Cork Tray 14" x 3/4", Brown - Pkg Qty 12

Item #: WBB637714

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 12

Price: $150.00
Product Information
Customer Review
Product Q&A
Round Cork Tray 14" / 3/4" - Brown

Features:
  • Choose economical, lightweight, break-resistant polypropylene (PPY) for bar service or break-resistant, sturdy ABS for heavy-duty use and greater stability
  • Durable plastic construction will not chip or dent
  • Cork surface is bonded to tray and treated to reduce wear and increase durability
  • Oval tray features curved handhold on underside for greater control
  • BPA free

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES0.75
    • COLOR FINISHBrown
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTray
    • DIAMETER INCHES14
    • MANUFACTURERS PART NUMBER301401
    • MATERIALAbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed