Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Traex Fast Food Tray, Red, 18-1/2" x 13-7/8" - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Vollrath, Traex Fast Food Tray, Red, 18-1/2" x 13-7/8" - Pkg Qty 12

Item #: WBB1225748

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.41 each

Sold in packages of 12

Price: $52.92
Product Information
Customer Review
Product Q&A
Vollrath, Traex Fast Food Tray, Red, 18-1/2" X 13-7/8"

Features:
  • Affordable and durable
  • Easy to clean with built-in handles for comfortable & controlled handling
  • "Linen look" finish gives a sharper imprint image
  • Dishwasher safe
  • Stain and odor resistant
  • Stackable and approved for up to 180° F for 30 minutes

Product Specifications

    • LENGTH INCHES13-7/8
    • WIDTH INCHES18-1/2
    • COLOR FINISHRed
    • BRANDVollrath®
    • CERTIFICATIONSNSF
    • DESCRIPTIONTraex Fast Food Trays
    • MANUFACTURERS PART NUMBER1418-02
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed