Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 490-12 Clear Amenity Tray 7-1/2"W x 9-1/2"D x 5-1/2"H - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cal-Mil 490-12 Clear Amenity Tray 7-1/2"W x 9-1/2"D x 5-1/2"H - Pkg Qty 8

Item #: WBB1522883

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.00 each

Sold in packages of 8

Price: $192.00
Product Information
Customer Review
Product Q&A
In room coffee service never looked so good thanks to this clear amenity tray. Featuring a front tray that is ideal for coffee creamers and cups, while the back two slots fit tea, coffee, and hot cocoa packets.

Product Specifications

    • WIDTH INCHES7-1/2
    • HEIGHT INCHES5-1/2
    • DEPTH INCHES9-1/2
    • COLOR FINISHClear
    • BRANDCal-Mil
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONAmenity Tray
    • MANUFACTURERS PART NUMBER490-12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed