Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 809-12 Clear 2 Tier Amenity Tray 9-3/4"W x 4-1/2"D x 2-1/2"H - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cal-Mil 809-12 Clear 2 Tier Amenity Tray 9-3/4"W x 4-1/2"D x 2-1/2"H - Pkg Qty 24

Item #: WBB1522879

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.00 each

Sold in packages of 24

Price: $240.00
Product Information
Customer Review
Product Q&A
This clear amenity tray is ideal for organizing soaps, shampoos, conditioners, and lotions in your hotel, inn or spa. The moderate design of this polycarbonate amenity tray will complement any decor. Product Features: Single Shelf, Polycarbonate, Dimensions: 9-3/4W x 4-1/2D x 2-1/2H.

Product Specifications

    • WIDTH INCHES9-3/4
    • HEIGHT INCHES2-1/2
    • DEPTH INCHES4-1/2
    • COLOR FINISHClear
    • BRANDCal-Mil
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTION2 Tier Amenity Tray
    • MANUFACTURERS PART NUMBER809-12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed