Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PT243 Rectangle Mirror Tray 18"W x 24"D x 1/4"H

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Cal-Mil PT243 Rectangle Mirror Tray 18"W x 24"D x 1/4"H

Item #: WBB1522766

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
Make your presentations shine to their fullest capability with the Rectangle Mirror Tray. The scratch resistant mirror top is easy to clean and makes it easy to display food.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES1/4
    • DEPTH INCHES24
    • COLOR FINISHMirror
    • BRANDCal-Mil
    • DESCRIPTIONRectangle Mirror Tray
    • MANUFACTURERS PART NUMBERPT243

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!