Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MODRoto Royal Blue Hopper Front 72S Poly-Trux® 48 Cu. Ft.
See all 22 items in product family

MODRoto Royal Blue Hopper Front 72S Poly-Trux® 48 Cu. Ft.

Item #: WBB462239

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 666.00
Product Information
Customer Review
Product Q&A
Accessories
Royal Blue Hopper Front Poly-Trux® 48 Cu. Ft.

Sturdy Hopper Front Poly-Trux® features hand holes for easy manueverability, durable plastic base, and torque resistant molded-in inserts. Drain holes are included in the base of the hopper truck for easy cleaning. Rolls easily on 6" gray rubber wheel casters.

Product Specifications

    • LENGTH INCHES28-1/2
    • WIDTH INCHES48
    • HEIGHT INCHES68-1/2
    • CAPACITY BUSHEL38
    • CAPACITY CUBIC FEET48
    • CAPACITY LBS1000
    • COLOR FINISHRoyal Blue
    • ASSEMBLYAssembled
    • BRANDMODRoto - Meese Orbitron Dunne
    • CONSTRUCTIONPolyethylene
    • INSIDE HEIGHT INCHES59
    • MANUFACTURERS PART NUMBER72S
    • STYLEPlastic Base
    • TYPEBulk
    • WEIGHT LBS125
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!