Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 2512 Plastic Utility Cart 500 Lb. Capacity - Charcoal

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Lakeside® 2512 Plastic Utility Cart 500 Lb. Capacity - Charcoal

Item #: WBB384830

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $437.00 Save up to 49%
Price: $ 221.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lakeside® Plastic Utility Cart, 500 Lb Capacity - Charcoal

Medium-duty plastic cart features attractive contour shaped shelves. Sturdy reinforced polyethylene shelves with extruded aluminum legs. 500 lbs load capacity. Attractive clear, non-marking 4" all swivel casters. Shipped unassembled.

Product Specifications

    • LENGTH INCHES29-1/2
    • WIDTH INCHES16-3/4
    • HEIGHT INCHES37-1/2
    • CAPACITY LBS500
    • COLOR FINISHCharcoal
    • BRANDLakeside®
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER2512
    • PACKAGE QUANTITY1
    • SHELF LENGTH INCHES29-1/2
    • SHELF QUANTITY3
    • SHELF SPACING INCHES11-1/2
    • SHELF WIDTH INCHES16-3/4
    • TYPEDouble-Handle
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!