Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Best Value Plastic 3 Shelf Tray Service & Utility Cart 5" Rubber Casters

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Best Value Plastic 3 Shelf Tray Service & Utility Cart 5" Rubber Casters

Item #: WB241568

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $165.95 ea.
4+ $153.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Service & Utility Cart with 5" Rubber Wheels

Make your move with this lightweight, rugged plastic service and utility cart that's virtually maintenance free and perfect for industrial, medical, or food service loads. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features a 3" deep, leak-proof top tray, 2 non-marking swivel casters in front, 2 fixed casters in back, and comfort grip push handle for effortless steering. Personalize your plastic utility and service cart with our great accessories. Easy assembly.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES26
    • HEIGHT INCHES33
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • SHELF LENGTH INCHES36
    • SHELF QUANTITY3
    • SHELF SPACING INCHES7
    • SHELF WIDTH INCHES24
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber
  • Heavy duty structural plastic won't rust, dent, peel, or chip. Withstands 500 lb. loads.
  • Structural foam is reinforced for strength and long, dependable service.
  • Support legs feature 6 reinforcement points and a flared base to withstand a total load of 500 lbs.
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (34 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great Cart

Bought this cart for our food services. staff love the ease of use and the amount of items that can be carried in it

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 2 ...

34 Results

Great Cart

Your review: Bought this cart for our food services. staff love the ease of use and the amount of items that can be carried in it

Is this review helpful?

Variety of products, Good Price, Dependable Store

Your review: We are a newly establishment business. We are in need to buy a lot of variety tools such as carts, chairs, tables, shelves...etc. We bought quite a few of items from Global Industrial because of the variety of products and price comparative. Customer Service is a plus also. Very friendly and informative.

Pros: The Pros of Global Industrial are: A wide range of variety products & Tools. Very comparative and reasonable price on the item. Customer services are friendly and informative.

Cons: The Cons are: Shipping are maybe a little bit too high.

Is this review helpful?

Works great

Your review: Works like it is supposed to.

Pros: Doesn't rust.

Cons: Doesn't come assembled

Is this review helpful?

awesome

Your review: awesome

Pros: awesome

Cons: none

Is this review helpful?

Utility Cart

Your review: We were pleased to order the cart to support our needs.

Pros: Its used to help transfer tools and parts needed for the fixing the machines.

Cons: It did come in with a slight defect but Global took care of it immediately.

Is this review helpful?

Great cart

Your review: Rolls great,

Is this review helpful?

cart review

Your review: Great cart. Enables more flexibility on our production line.

Pros: sturdy

Cons: none

Is this review helpful?

Secretary

Your review: Awesome, exactly what we wanted

Pros: Sturdy and simple to assemble

Cons: None

Is this review helpful?

Cart

Your review: I like having three shelfs

Pros: three shelfs

Cons: taller cart

Is this review helpful?

3 Shelf tray Service Cart

Your review: They are well worth the money

Pros: Very durable and built well

Cons: None

Is this review helpful?

Best Value Plastic 3 Shelf Tray Service & Utility

Your review: Great product that can be used for many applications

Pros: Quick delivery and easy set-up

Cons: No Cons that I am aware of

Is this review helpful?

Perfect!

Your review: This is a nice cart. Works perfectly for what we needed it for.

Pros: Heavy duty. Lots of room to store things.

Cons: none

Is this review helpful?

SBC church

Your review: Excellent for our needs

Pros: durable and sturdy

Cons: none

Is this review helpful?

Useful Cart

Your review: We used for maintenance easy to keep parts and portable. And also can be used as a work table also for testing etc. Strong and durable

Pros: I bought before the similar type with pneumatic wheel, but the wheel is easy flat, and I changed the caster, it is working fine. So this is the 2nd one I have with the rubber caster.

Cons: None

Is this review helpful?

utility cart

Your review: Use it everyday for stocking shelves. Everything from heavy batteries to light bulbs that weigh hardly anything.

Pros: smooth rolling, durable

Cons: haven't found any yet

Is this review helpful?

Great Cart - Weak Assembly Directions

Your review: Ref Numbers are on the directions enclosed: Step 1 - When you insert the legs (Ref Item 2)make sure the rectangular foot is parallel to the side of the unit. In Step 4 you must seat the top on the four legs thus the direction is critical to the final step. Look at the underside of the top to see what I mean. Step 4 Ref H5 - There are 2 casters that swivel and 2 casters that are fixed. The swivel casters go on the back of the unit where the handle is. The fixed casters go on the front.

Pros: Very rugged Tight assembly after some effort

Cons: Assembly directions are ambiguous and difficult to follow so I made two mistakes that required reassembly. See my comments below to avoid my mistakes.

Is this review helpful?

Great cart for the guys in my shop

Your review: We have 5 of these around our shop, they guys use them for everything! Light weight and durable!!

Pros: The lip on the top shelf is great to prevent items from sliding off. The third shelf is convenient for more items

Cons: NONE!

Is this review helpful?

Great Cart

Your review: Very easy to handle and will hold an assortment of tools or product.

Pros: has many uses, work table , easy to store and very solid.

Cons: with 3 shelves it is sometime hard to see between the shelves.

Is this review helpful?

cart

Your review: These carts really do a good job for me.

Is this review helpful?

Good Utility Cart - Great Price

Your review: I researched the market before buying this cart. It's just for our garage, so it didn't have to be fancy. This cart appeared to be the best one for the money. It is easy to put together and works like a charm. The middle shelf arrived damaged, and they replaced it immediately, with no problem.

Is this review helpful?

GREAT

Your review: Holds up to a LOT

Is this review helpful?

Perfect cart for what we need!

Your review: Sturdy and holds a lot!

Is this review helpful?

Great cart

Your review: Works great and is a vary durable cart.

Is this review helpful?

Great cart

Your review: Great cart, very sturdy but kind of a pain to put together

Is this review helpful?

Sort by: 
1 2 ...

34 Results

There are 34 questions and 5 answers for this product.

Sort by: 
1 2 ...  

34 Results

What replacement parts are available for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can i purchase a replacement leg for this cart. i have a left leg that is broke

Question Asked By: Robert , Smyrna TN , March 25, 2016

+ View 1 Answer

Answer This Question

Is this cart NSF certified?

Question Asked By: Sr. M. Carmen Fidelis , July 10, 2015

+ View 1 Answer

Answer This Question

Greetings, I would like to use your Plastic 3-Shelf Utility Cart to support a variety of out door smoking and cooking equipment. How weather resistant is this cart? Temperatures will vary between 0 and 100 degrees F with direct sun and occasional rain. It will be covered when not in use. Thank you...JJ

Question Asked By: Chef JimmyJ , Pennsylvania , June 06, 2011

+ View 1 Answer

Answer This Question

Sort by: 
1 2 ...  

34 Results

No Thanks x
Upgrade this item for just $34.00 more +
Item #: WB242086
globalindustrial.com
Ships same day.
(9)
$199.95