Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjust-A-Gate II AG20066 Single Gate Privacy Solid Board Fence Gate Frame Kit 72"W x 72"H, White

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Adjust-A-Gate II AG20066 Single Gate Privacy Solid Board Fence Gate Frame Kit 72"W x 72"H, White

Item #: WBB1598770

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Customer Review
Product Q&A
Accessories
Adjust-A-Gate AG20066 Single Gate Privacy Solid Board Fence Gate Frame Kit 72"W x 72"H, White

Square frame design for professional quality, Fade and rust resistant, white power coat over galvanized steel. 2 "x2" square frame. 6' galvanized spreader bars. Each kit will cover an opening of up to 6'. 180° hinge system. Easy on-site assembly. Kit includes vertical frame, 6' spreader bars, post hinges, frame hinges, gate latch, truss cable, stainless steel screws.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES72
    • COLOR FINISHWhite Powder Coat
    • ASSEMBLYUnassembled
    • BRANDAdjust-A-Gate
    • CONSTRUCTIONSteel
    • FOR USE WITH72" Fences
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERAG 20066
    • OPENING WIDTHUp to 72"
    • PACKAGE QUANTITY1
    • SERIES--
    • STYLEFor Vinyl Fence
    • WEIGHT LBS38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!