Perimeter Guard Corner Post 8'
See all 13 items in product family

Perimeter Guard Corner Post 8'

Item #: WB260769

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
ADJUSTABLE PERIMETER GUARD SYSTEM
8’H Corner Post
Perimeter guards provide durable barriers around equipment & machinery. Posts allow easy attachment of Guard Panels (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Made from durable, heavy gauge steel with an industrial powder coat finish. Posts are made from 2" x 2" x 1/8" square steel tubing with a welded base plate that allows floor anchoring (floor anchoring kit sold separately). Yellow powder coat finish. Corner Post allows for 90° angles. Complies with OSHA, EPA and ANSI specifications.

Mounting Hardware included

Floor Anchoring Hardware sold separately. Each post requires 4 anchors. Anchors sold in package quantities of 2. Two packages of (2) per post required for anchoring .

Product Specifications

    • WIDTH FEET--
    • WIDTH INCHES4-3/4
    • HEIGHT FEET8'
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONCorner Post
    • MANUFACTURERS PART NUMBERAPG-P8-C
    • WEIGHT LBS25.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed