Take 15% off your entire order!

Offer applied at checkout

+

Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT

Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT

Item #: WBB2256368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Full Composite 10'Wx4'H Oxford Gy Aluminum/Composite Adj Fence Double Gate Kit- IN GROUND ONLY

    $1,503.00

  • Full Composite 4'W x 4'H Oxford Grey Aluminum/CompositeAdjustable Single Gate Kit-IN GROUND ONLY

    $875.00

Price: $379.95

Save $19.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Full Composite 6'W x 4'H Oxford Grey Aluminum/Composite Horizontal Fence Adder Section - SURFACE MOUNT

Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately. Manufactured in the USA and Canada. Installation video and PDF available.

  • See "Specifications" for planning your project
  • See "Assembly" for instructions
  • See "Brochure" for the custom order request


    Product Specifications

    • LENGTH INCHES72
    • WIDTH FEET6
    • HEIGHT FEET4
    • COLOR FINISHOxford Grey
    • ASSEMBLYAssembly Required
    • BRANDInfinity Euro™
    • CONSTRUCTIONExtruded Aluminum & Composite Boards
    • COUNTRY OF ORIGIN"USA, Canada"
    • MANUFACTURERS PART NUMBEREF US1204
    • MODELFence Starter Section-Surface Mount
    • OPENING WIDTHAdjustable Gate Frame For Opennings 36-60 Inches
    • PACKAGE QUANTITY1
    • STYLEPremium Horizontal Fencing with an Architectural Appearance
    • TYPEAdder Section - Surface Mount
    • INSTRUCTIONS REQUIREDAvailable & Required
    • ASSEMBLY STYLEFull Composite
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Full Composite 6'Wx 4'H Oxford Grey Aluminum/Composite Horizontal Fence- Starter Section-SURFACE MT

    Item #: B2256378

    Not Yet Rated

    Usually ships in 7 to 10 days

    $467.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT

    Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT

    Item #: WBB2256368

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT
      Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT
      Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT
      Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT
      Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT
      Full Composite 6'Wx4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - SURFACE MT
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant