+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Full Composite 6'W x 6'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section - IN GROUND
Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately. Manufactured in the USA and Canada. Installation video and PDF available.
See "Specifications" for planning your project See "Assembly" for instructions See "Brochure" for the custom order request
Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately. Manufactured in the USA and Canada. Installation video and PDF available.
Product Specifications
- LENGTH INCHES72
- WIDTH FEET6
- HEIGHT FEET6
- COLOR FINISHOxford Grey
- ASSEMBLYAssembly Required
- BRANDInfinity Euro
- CONSTRUCTIONExtruded Aluminum & Composite Boards
- COUNTRY OF ORIGIN"USA, Canada"
- MANUFACTURERS PART NUMBEREF UG2206
- MODELFence Starter Section-In Ground
- OPENING WIDTHAdjustable Gate Frame For Opennings 36-60 Inches
- PACKAGE QUANTITY1
- STYLEPremium Horizontal Fencing with an Architectural Appearance
- TYPEStarter Section - In Ground
- INSTRUCTIONS REQUIREDAvailable & Required
- ASSEMBLY STYLEFull Composite
⚌
Photo/Video Gallery
-
Jewett Cameron Infinity Fencing
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Full Composite 6'W x 4'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section- IN GROUND
Item #: B2256340
Not Yet Rated
Usually ships in 7 to 10 days
$472.95

Full Composite 6'W x 6'H Oxford Grey Aluminum/Composite Horizontal Fence Starter Section- IN GROUND
$668.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A