Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Swinging Gate Lock w/Hardware For Wov-N-Wire
See all 35 items in product family

Replacement Swinging Gate Lock w/Hardware For Wov-N-Wire

Item #: WB270210

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $73.18 Save up to 26%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Replacement Lock for Sliding Gate of Wov-N-Wire Welded Grid Mesh Partitions. Haredware included.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • MANUFACTURERS PART NUMBERR3710K
    • SERIESWov-N-Wire
    • TYPESwinging Gate
    • WEIGHT LBS3.0

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Swinging Gate Lock

Your review: The product was exactly what we expected and was delivered very quickly.

Pros: Shopping with Global Industrial online is very easy and efficient.

Cons: We do not have any cons to report.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!