Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
68" Post (Nexelate) Silver Epoxy
See all 112 items in product family

68" Post (Nexelate) Silver Epoxy

Item #: WBP68EP

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-8 $7.70 ea.
9+ $7.10 ea.
Product Information
Customer Review
Product Q&A
Epoxy Wire Shelving Post
Build or add on to your wire shelving with additional posts that make for limitless configurations. Hard, durable silver epoxy finish is attractive enough for retail display, but withstands warehouse conditions as well. It is NSF listed for both wet and dry applications. Numbered marks make shelf leveling easy and fast at 1" increments. Includes a floor leveler and a plastic top cap.

Product Specifications

    • HEIGHT INCHES68
    • COLOR FINISHSilver Epoxy
    • BRANDNexel®
    • DIAMETER INCHES1
    • MANUFACTURERS PART NUMBERP68EP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!