Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S2430EP Nexelate Wire Shelf 30"W x 24"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 230 items in product family

Nexel S2430EP Nexelate Wire Shelf 30"W x 24"D with Clips

Item #: WBB969998

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $21.75 ea.
7+ $20.50 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelate Wire Shelf, 30"W X 24"D

Nexelate Wire Shelving is NSF Approved & Guaranteed to Perform Against Corrosion.

Global's exclusive Nexelate high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. The unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet and dry use.

These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly.

Individual Shelves include snap-on sleeves (Up to 800 lb. capacity).



Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES24
    • HEIGHT INCHES1.5
    • CAPACITY LBS800
    • COLOR FINISHSilver Epoxy
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS2430EP
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS800
    • SHELF TYPEWire
    • WIRE FINISH TYPESilver Epoxy
    • accessory_typeShelf
    • COLORSilver

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

manager

Your review: Racks arrived in perfect condition and were easily assembled.

Pros: wear very well

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!