Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1448EP Nexelate Wire Shelf 48"W x 14"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Nexel S1448EP Nexelate Wire Shelf 48"W x 14"D with Clips

Item #: WBB970101

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $18.75 ea.
7+ $17.75 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelate Wire Shelf, 48"W X 14"D

Nexelate Wire Shelving is NSF Approved & Guaranteed to Perform Against Corrosion.

Global's exclusive Nexelate high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. The unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet and dry use.

These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly.

Individual Shelves include snap-on sleeves (Up to 800 lb. capacity).



Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES14
    • HEIGHT INCHES1.5
    • CAPACITY LBS800
    • COLOR FINISHSilver Epoxy
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1448EP
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS600
    • SHELF TYPEWire
    • WIRE FINISH TYPESilver Epoxy

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent Price And Product!

Your review: Loved it! Solid, well designed, easy to assemble, and gave me lots of space for my commercial kitchen dishes.

Pros: Easy to assemble. Great price.

Is this review helpful?

best price in town

Your review: Best price and service. Got this right at my door in a few days, cheaper than local stores.

Pros: easy to use

Cons: none

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed