Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metro - 21X42 Heavy Duty Wire Shelf - Chrome

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Metro - 21X42 Heavy Duty Wire Shelf - Chrome

Item #: WBB2056961

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $90.95
Clearance Price: $ 79.00
Product Information
Customer Review
Product Q&A
489Metro - 21X42 Heavy Duty Wire Shelf - Chrome

Product Specifications

    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDMetro®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSXRDWC
    • MODELB2056961
    • TYPEShelf
    • ACCESSORY WIDTH INCHES21
    • ACCESSORY DEPTH INCHES42
    • ACCESSORY HEIGHT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!