Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1436B Black Epoxy Wire Shelf 36"W x 14"D

Nexel® S1436B Black Epoxy Wire Shelf 36"W x 14"D

Item #: WB711073

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $17.75 ea.
  • Buy 7+ $16.75 ea.

Quantity

Customers Also Viewed

Nexel® S1436B Black Epoxy Wire Shelf 36"W x 14"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES14
  • HEIGHT INCHES1.5
  • COLOR FINISHBlack Epoxy
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERS1436B
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS800
  • SHELF TYPEWire
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® DF2424Z Poly-Z-Brite® Three-Sided Wire Frame 24"W x 24"D

Item #: WF2424Z

Not Yet Rated

Ships same day.

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1436B Black Epoxy Wire Shelf 36"W x 14"D

Nexel® S1436B Black Epoxy Wire Shelf 36"W x 14"D

Item #: WB711073

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1436B Black Epoxy Wire Shelf 36"W x 14"D
    Nexel® S1436B Black Epoxy Wire Shelf 36"W x 14"D
    Nexel® S1436B Black Epoxy Wire Shelf 36"W x 14"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant