x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1836B Black Epoxy Wire Shelf 36"W x 18"D

Nexel® S1836B Black Epoxy Wire Shelf 36"W x 18"D

Item #: WBB970202

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $20.00 ea.
  • Buy 7+ $19.25 ea.

Quantity

Customers Also Viewed

Nexel® S1836B Black Epoxy Wire Shelf 36"W x 18"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES1.5
  • COLOR FINISHBlack Epoxy
  • BRANDNexel
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS1836B
  • MODEL797396
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS800
  • SHELF QUANTITY1
  • SHELF TYPEWire
  • WIRE FINISH TYPEBlack Epoxy
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 09, 2019

    Best value wire shelving
    Your review:
    Even with shipping costs factored in, these shelves are easily the best value wire shelving available. I wanted 7 ft tall wire shelving, and Nexel was the only supplier that offered the 7 ft posts. I really like the black painted shelves instead of the chrome. Amazon's price for these Nexel shelving systems is 3x the cost of Global's. And the Container Store doesn't have 7 ft posts and their pricing for the Intermetro wire shelving is significantly higher than Global's Nexel shelving.
  • Reviewer: Anonymous

    Date: November 24, 2014

    Wire shelving
    Your review:
    Delivered on time. Easy to assemble. Does what was expected.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1836B Black Epoxy Wire Shelf 36"W x 18"D

Nexel® S1836B Black Epoxy Wire Shelf 36"W x 18"D

Item #: WBB970202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1836B Black Epoxy Wire Shelf 36"W x 18"D
    Nexel® S1836B Black Epoxy Wire Shelf 36"W x 18"D
    Nexel® S1836B Black Epoxy Wire Shelf 36"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant