Take 15% off your entire order!

Offer applied at checkout

Extra Shelf For Open Wire Shelving - 36X24" - Green Epoxy

Extra Shelf For Open Wire Shelving - 36X24" - Green Epoxy

Item #: WBB2052083

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $18.00

Clearance Price: $16.20

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra Shelf For Open Wire Shelving - 36X24" - Green Epoxy

Extra Shelf for Chrome Open Wire Shelving. Choose chrome or green epoxy finish that is backed by a 7-year warranty.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • BRANDOlympic Storage
  • CONSTRUCTIONWire
  • MANUFACTURERS PART NUMBERJ2436K
  • WIRE FINISH TYPEGreen Epoxy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extra Shelf For Open Wire Shelving - 48X24" - Green Epoxy

Item #: B2051772

Not Yet Rated

Ships same day.

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extra Shelf For Open Wire Shelving - 36X24" - Green Epoxy

Extra Shelf For Open Wire Shelving - 36X24" - Green Epoxy

Item #: WBB2052083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant