Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Shelf For Open Wire Shelving - 48X24" - Chromate

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Extra Shelf For Open Wire Shelving - 48X24" - Chromate

Item #: WBB2052104

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $22.00
Clearance Price: $ 20.25
Product Information
Customer Review
Product Q&A
Extra Shelf For Open Wire Shelving - 48X24" - Chromate

Extra Shelf for Chromate Open Wire Shelving. Choose Chromate or green epoxy finish that is backed by a 7-year warranty.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • BRANDOlympic Storage
    • CONSTRUCTIONWire
    • MANUFACTURERS PART NUMBERJ2448C
    • WIRE FINISH TYPEChromate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!