Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metro Extra Shelf For Open-Wire Shelving - 36X21"

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Metro Extra Shelf For Open-Wire Shelving - 36X21"

Item #: WBB2052124

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $38.95
Clearance Price: $ 32.00
Product Information
Customer Review
Product Q&A
Metro Extra Shelf For Open-Wire Shelving - 36X21"

Design and "build" units to fit your space and job requirements. Shelves adjust in 2" increments. Shelf clips included. Rust- and corrosion-resistant lacquer coating.

Product Specifications

    • COLOR FINISHZinc Plated
    • TYPEShelf
    • ACCESSORY WIDTH INCHES36
    • ACCESSORY DEPTH INCHES21
    • ACCESSORY HEIGHT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!