Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Post For Relius Solutions Decorator Wire Shelving Components - 33"H White

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Mobile Post For Relius Solutions Decorator Wire Shelving Components - 33"H White

Item #: WBB2047310

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.46
Product Information
Customer Review
Product Q&A
Mobile Post For Relius Solutions Decorator Wire Shelving Components - 33"H White

Order four posts and four shelves to build your own storage unit.. 1" diameter. Stationary posts have removable leveling feet and accept threaded-stem casters. Mobile post had an open end that accepts push-stem casters. Sold in quantities of 2, priced each.

Product Specifications

    • COLOR FINISHWhite
    • BRANDRelius Solutions
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Posts
    • DIAMETER INCHES1
    • MANUFACTURERS PART NUMBERRSP33WHT-M
    • ACCESSORY HEIGHT INCHES33
    • WIRE FINISH TYPEWhite Epoxy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!