Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S3660EP Nexelate® Wire Shelf 60"W x 36"D

Nexel® S3660EP Nexelate® Wire Shelf 60"W x 36"D

Item #: WB711132

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $54.95 ea.
  • Buy 7+ $51.95 ea.

Quantity

Customers Also Viewed

Nexel® S3660EP Nexelate® Wire Shelf 60"W x 36"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES36
  • HEIGHT INCHES1.5
  • COLOR FINISHSilver Epoxy
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERS3660EP
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS600
  • SHELF TYPEWire
  • COLORSilver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® DF1848Z Poly-Z-Brite® Three-Sided Wire Frame 48"W x 18"D

Item #: WF1848Z

Not Yet Rated

Ships same day.

$50.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S3660EP Nexelate® Wire Shelf 60"W x 36"D

Nexel® S3660EP Nexelate® Wire Shelf 60"W x 36"D

Item #: WB711132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S3660EP Nexelate® Wire Shelf 60"W x 36"D
    Nexel® S3660EP Nexelate® Wire Shelf 60"W x 36"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant