Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions 5"H Side And Back Shelf Ledge For Wire Shelving With Chrome Finish 72"

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Relius Solutions 5"H Side And Back Shelf Ledge For Wire Shelving With Chrome Finish 72"

Item #: WBB2047174

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $8.30
Clearance Price: $ 7.60
Product Information
Customer Review
Product Q&A
Relius Solutions 5"H Side And Back Shelf Ledge For Wire Shelving With Chrome Finish 72"

Side and Back Shelf Ledge.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES72
    • COLOR FINISHChrome
    • BRANDRelius Solutions
    • CONSTRUCTIONSteel
    • WIRE FINISH TYPEChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!