Take 15% off your entire order!

Offer applied at checkout

Relius Solutions Secure Storage Module - 21X17X18"

Relius Solutions Secure Storage Module - 21X17X18"

Item #: WBB2047437

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $39.95

Clearance Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Relius Solutions Secure Storage Module - 21X17X18"

Adds secure storage to your wire shelving.. Locking door has padlock hasp for security (padlock not included). Chrome wire allows visual checks of inventory. 15" wide storage modules have one door; 21–33" wide storage modules have two doors. Can be fastened to 1" diameter wire shelving (fastening hardware included). 72"H shelving holds up to (3) shelves of storage modules. Unassembled. NOTE: Max. Qty. Per Shelf Level is the total number of storage modules that will fit on the indicated shelf width. For example: 24"Wx18"D shelving accommodates one 15"Wx17"Dx18"H storage module..

Product Specifications

  • COLOR FINISHChrome
  • BRANDRelius Solutions
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSM1824C
  • ACCESSORY WIDTH INCHES21
  • ACCESSORY DEPTH INCHES17
  • ACCESSORY HEIGHT INCHES18
  • MAXIMUM NUMBER OF SHELVES(1) 24"Wx18"D, (1) 36"Wx18"D, (2) 48"Wx18"D, (2) 60"Wx18"D, (3) 72"Wx18"D
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: C

    Date: May 11, 2020

    Suitable for the price
    Your review:
    I give it 4 stars relative to the price. The doors are a little quirky because the hinges are just coils. But-they didn't cost a lot so for the price Id say they are fine. Be careful when assembling so as to not force and bend anything. I installed 4 in the laundry of an apt building. We will see how long they last.
Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® DF1860Z Poly-Z-Brite® Three-Sided Wire Frame 60"W x 18"D

Item #: WF1860Z

Not Yet Rated

Ships same day.

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Relius Solutions Secure Storage Module - 21X17X18"

Relius Solutions Secure Storage Module - 21X17X18"

Item #: WBB2047437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant