take 10% off our everday low prices!

Offer applied at final checkout

+

Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D

Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D

Item #: WBB970008

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Save $0.67 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $22.50 ea.
  • Buy 7+ $21.25 ea.

Quantity

Customers Also Viewed

Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate™ is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES18
  • HEIGHT INCHES1.5
  • COLOR FINISHSilver Epoxy
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS1842EP
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS800
  • SHELF TYPEWire
  • accessory_typeShelf
  • COLORSilver
  • WIRE FINISH TYPESilver Epoxy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D

Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D

Item #: WBB970008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D
    Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D
    Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D
    Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D
    Nexel® S1842EP Nexelate™ Wire Shelf 42"W x 18"D

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top