take 10% off our everday low prices!

Offer applied at final checkout

+

Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D

Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D

Item #: WBB969999

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $0.90 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $29.95 ea.
  • Buy 7+ $28.95 ea.

Quantity

Customers Also Viewed

Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate™ is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES24
  • HEIGHT INCHES1.5
  • COLOR FINISHSilver Epoxy
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS2442EP
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS800
  • SHELF TYPEWire
  • accessory_typeShelf
  • COLORSilver
  • WIRE FINISH TYPESilver Epoxy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D

Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D

Item #: WBB969999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D
    Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D
    Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D
    Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D
    Nexel® S2442EP Nexelate™ Wire Shelf 42"W x 24"D

    Be the first to know about our special deals and events!

    Top