Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Shelf For Relius Solutions Wall-Mount Or Post-Mount Shelf Kits 60X18"

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Wire Shelf For Relius Solutions Wall-Mount Or Post-Mount Shelf Kits 60X18"

Item #: WBB2047244

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Wire Shelf For Relius Solutions Wall-Mount Or Post-Mount Shelf Kits 60X18"

Build wall-hung shelving to meet your material storage needs.. Add to either post-mount or wall-mount shelf kit. Chrome wire. Shelf kits sold separately.

Product Specifications

    • COLOR FINISHChrome
    • BRANDRelius Solutions
    • CONSTRUCTIONSteel
    • DESCRIPTIONExtra Shelves
    • MANUFACTURERS PART NUMBERA1860C
    • SHELF CAPACITY LBS600
    • ACCESSORY WIDTH INCHES60
    • ACCESSORY DEPTH INCHES18
    • accessory_typeShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!