Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1824B Black Epoxy Wire Shelf 24"W x 18"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 230 items in product family

Nexel S1824B Black Epoxy Wire Shelf 24"W x 18"D with Clips

Item #: WBB970193

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $13.75 ea.
7+ $12.75 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel Black Epoxy Wire Shelf, 24"W X 18"D

Nexel - Black Epoxy Wire Shelving is NSF Approved & Guaranteed to Perform Against Corrosion.

Global's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. The unique baked-on process bonds a black epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for dry use.

These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly.

Individual Shelves include snap-on sleeves (Up to 800 lb. capacity).

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES18
    • HEIGHT INCHES1.5
    • CAPACITY LBS800
    • COLOR FINISHBlack Epoxy
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1824B
    • MODEL797394
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS800
    • SHELF QUANTITY1
    • SHELF TYPEWire
    • WIRE FINISH TYPEBlack Epoxy
    • accessory_typeShelf

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Nexel Black Epoxy Wire Shelf

Your review: I ordered two of these to go along with the shelving unit I already ordered.

Pros: sturdy, perfect size

Cons: no cons

Is this review helpful?

Excellent Product

Your review: Excellent product, very fast to get out to the shippers. Thank You!

Pros: Very good finish/coating, great price!

Cons: NONE!

Is this review helpful?

Nexel Black Wire Shelving

Your review: High quality coating. Nice to have a couple of extra shelves.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!