+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® S2424B Black Epoxy Wire Shelf 24"W x 24"D
Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Features:
Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Shelves easily adjust without tools at 1" increments
- NSFapproved for wet or dry use
- Limited seven year warranty against rust and corrosion
Product Specifications
- WIDTH INCHES24
- DEPTH INCHES24
- HEIGHT INCHES1.5
- COLOR FINISHBlack Epoxy
- ASSEMBLYAssembled
- BRANDNexel
- CONSTRUCTIONSteel
- DESCRIPTIONWire
- MANUFACTURERS PART NUMBERS2424B
- MODEL797402
- PACKAGE QUANTITY1
- SHELF CAPACITY LBS800
- SHELF QUANTITY1
- SHELF TYPEWire
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: MARCIA
Date: February 08, 2021
-
Reviewer: SUSAN
Date: October 27, 2020
Your review:
We needed some More storage in our house and this shelf unit was the perfect size. Easy to assemble and well made. We ordered an extra track to have a bit more storage and it worked perfectly. W
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category

Nexel® S2424B Black Epoxy Wire Shelf 24"W x 24"D
$18.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories