+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® S2430B Black Epoxy Wire Shelf 30"W x 24"D
Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Features:
Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Shelves easily adjust without tools at 1" increments
- NSFapproved for wet or dry use
- Limited seven year warranty against rust and corrosion
Product Specifications
- WIDTH INCHES30
- DEPTH INCHES24
- HEIGHT INCHES1.5
- COLOR FINISHBlack Epoxy
- ASSEMBLYAssembled
- BRANDNexel
- CONSTRUCTIONSteel
- DESCRIPTIONWire
- MANUFACTURERS PART NUMBERS2430B
- MODEL797403
- PACKAGE QUANTITY1
- SHELF CAPACITY LBS800
- SHELF QUANTITY1
- SHELF TYPEWire
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: May 19, 2017
-
Reviewer: Anonymous
Date: August 17, 2016
Your review:
The shelf was exactly as specified, and came with extra clips. Arrived when promised.
Product Q & A
There are no questions for this product.
Popular item in this category
Nexel® S2442B Black Epoxy Wire Shelf 42"W x 24"D
Item #: B970219
Not Yet Rated
Ships same day.
$28.95

Nexel® S2430B Black Epoxy Wire Shelf 30"W x 24"D
$22.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories