x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2436B Black Epoxy Wire Shelf 36"W x 24"D

Nexel® S2436B Black Epoxy Wire Shelf 36"W x 24"D

Item #: WBB970211

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $24.75 ea.
  • Buy 7+ $24.00 ea.

Quantity

Customers Also Viewed

Nexel® S2436B Black Epoxy Wire Shelf 36"W x 24"D

Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSFapproved for wet or dry use
  • Limited seven year warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES1.5
  • COLOR FINISHBlack Epoxy
  • ASSEMBLYAssembled
  • BRANDNexel
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS2436B
  • MODEL797404
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS800
  • SHELF QUANTITY1
  • SHELF TYPEWire
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 24, 2018

    Liked!!!
    Your review:
    The Black Epoxy wire shelves I ordered along with the legs turned into a very strong base for my large Parrot cage! I added cannisters and it rolls very easily!
Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® S2448B Black Epoxy Wire Shelf 48"W x 24"D

Item #: B970221

Not Yet Rated

Ships same day.

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2436B Black Epoxy Wire Shelf 36"W x 24"D

Nexel® S2436B Black Epoxy Wire Shelf 36"W x 24"D

Item #: WBB970211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2436B Black Epoxy Wire Shelf 36"W x 24"D
    Nexel® S2436B Black Epoxy Wire Shelf 36"W x 24"D
    Nexel® S2436B Black Epoxy Wire Shelf 36"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant