x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2472B Black Epoxy Wire Shelf 72"W x 24"D

Nexel® S2472B Black Epoxy Wire Shelf 72"W x 24"D

Item #: WBB970205

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $48.95 ea.
  • Buy 7+ $46.95 ea.

Quantity

Customers Also Viewed

Nexel®® S2472B Black Epoxy Wire Shelf 72"W x 24"D

Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSFapproved for wet or dry use
  • Limited seven year warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES24
  • HEIGHT INCHES1.5
  • COLOR FINISHBlack Epoxy
  • ASSEMBLYAssembled
  • BRANDNexel
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS2472B
  • MODEL797409
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS600
  • SHELF QUANTITY1
  • SHELF TYPEWire
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 19, 2018

    Great Value and looks great
    Your review:
    Nice Finish
Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® S2460B Black Epoxy Wire Shelf 60"W x 24"D

Item #: B970204

(1)

Ships same day.

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2472B Black Epoxy Wire Shelf 72"W x 24"D

Nexel® S2472B Black Epoxy Wire Shelf 72"W x 24"D

Item #: WBB970205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2472B Black Epoxy Wire Shelf 72"W x 24"D
    Nexel® S2472B Black Epoxy Wire Shelf 72"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant