Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel Wire Shelf Individual Basket 18" x 36"
See all 4 items in product family

Nexel Wire Shelf Individual Basket 18" x 36"

Item #: WB797097

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Nexel – Wire Shelf Individual Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage. These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. This basket contains a high polished, chrome plated finish that allows for easy cleaning. Optional accessories include Dividers for separation of products and Casters for complete mobility.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES10
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • MODEL797097

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

36" Baskets

Your review: Strong, sturdy baskets, exactly what I was looking for -hanging in my closet. Quality is exceptional.

Pros: Quality, strong, sturdy

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!