Take 15% off your entire order!

Offer applied at checkout

Enclosure Kit - Slide Door 18 x 30 x 18, White

Enclosure Kit - Slide Door 18 x 30 x 18, White

Item #: WBB1232296

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Enclosure Kit - Slide Door 18 x 30 x 18, White

Enclosure Kits are made from PVC, in 13 colors the panels are custom cut and beveled to fit different heights and sizes of wire shelving. They come with sliding doors and all the parts needed. Unit 1 has a swing door. The kits cover one entire shelf, and snaps into place with no tools needed, the transformation is amazing! They were designed to cover up clutter and give a clean designer look. The Enclosures and Liners are sold separately. Interior Liners for the inside of enclosures are also available.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES18
  • HEIGHT INCHES18
  • BRANDChadko
  • CONSTRUCTION1/8 PVC
  • MANUFACTURERS PART NUMBERG Unit 42 WH
  • PACKAGE QUANTITY1
  • TYPESlide Door
  • WEIGHT LBS7
  • WARRANTYManufactures Standard Warranty against Defects
  • COLORWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Enclosure Kit - Slide Door 18 x 48 x 18, White

Item #: B1232464

Not Yet Rated

Usually ships in 5 to 8 days

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Enclosure Kit - Slide Door 18 x 30 x 18, White

Enclosure Kit - Slide Door 18 x 30 x 18, White

Item #: WBB1232296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant