Take 15% off your entire order!

Offer applied at checkout

PVC Shelf Liners 14 x 54, Orange (2 Pack)

PVC Shelf Liners 14 x 54, Orange (2 Pack)

Item #: WBB1231591

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PVC Liners 14 x 54, Orange (2 Pack)

Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

Product Specifications

  • WIDTH INCHES54
  • DEPTH INCHES14
  • HEIGHT INCHES1/8
  • BRANDChadko
  • CONSTRUCTION1/8 PVC
  • MANUFACTURERS PART NUMBERG2PKTL 64 OR
  • PACKAGE QUANTITY2
  • WEIGHT LBS7.5
  • WARRANTYManufactures Standard Warranty against Defects
  • COLOROrange
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 08, 2016

    Great PVC Shelf Liners
    Your review:
    Love the great colors and sizes available in these liners. [Perfect match to Rachael Ray Orange]See "pros".
Product Q & A

There are no questions for this product.

Popular item in this category

PVC Shelf Liners 18 x 54, Orange (2 Pack)

Item #: B1231710

Not Yet Rated

Usually ships in 2 to 5 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PVC Shelf Liners 14 x 54, Orange (2 Pack)

PVC Shelf Liners 14 x 54, Orange (2 Pack)

Item #: WBB1231591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant