Take 15% off your entire order!

Offer applied at checkout

PVC Shelf Liners - Triangle 18 x 18, Beige (2 Pack)

PVC Shelf Liners - Triangle 18 x 18, Beige (2 Pack)

Item #: WBB1232139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PVC Liners - Triangle 18 x 18, Beige (2 Pack)

Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES18
  • HEIGHT INCHES1/8
  • BRANDChadko
  • CONSTRUCTION1/8 PVC
  • MANUFACTURERS PART NUMBERG2PKTL 7 BE TRI
  • PACKAGE QUANTITY2
  • TYPETriangle
  • WEIGHT LBS7
  • WARRANTYManufactures Standard Warranty against Defects
  • COLORBeige
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PVC Shelf Liners - Triangle 18 x 18, Black (2 Pack)

Item #: B1232140

Not Yet Rated

Usually ships in 2 to 5 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PVC Shelf Liners - Triangle 18 x 18, Beige (2 Pack)

PVC Shelf Liners - Triangle 18 x 18, Beige (2 Pack)

Item #: WBB1232139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant