Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chadko WC 40 Wood Grain Plastic Shelf Liner - 36"W x 12"D Cherry

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Chadko WC 40 Wood Grain Plastic Shelf Liner - 36"W x 12"D Cherry

Item #: WBB2232368

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Chadko WC 40 Wood Grain Plastic Shelf Liner - 36"W x 12"D Cherry

Wood Grain Plastic Shelf Liner - Cherry
1/25"Acrylic Poly-Nylon Blend / diagonal cut corners. Fits round and square post shelving. Durable, long lasting Wood Grain Plastic Shelf Liners allow you to transform your wire shelving into a beautiful piece of designer furniture. Economical. Beautiful Surface. Keeps smaller items from falling thru shelf wires. Water and chemical resistant. Recyclable. Made in USA.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • COLOR FINISHCherry
    • BRANDChadko
    • CONSTRUCTIONAcrylic Poly-Nylon
    • MANUFACTURERS PART NUMBERWC 40
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.04
    • THICKNESS INCHES1/25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!