Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metro Super Adjustable 2 Shelving - 72x18x86" - Add-On Units

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Metro Super Adjustable 2 Shelving - 72x18x86" - Add-On Units

Item #: WBB2064790

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 369.95
Product Information
Customer Review
Product Q&A
Metro Super Adjustable 2 Shelving - 72x18x86" - Add-On Units

Revolutionary design places METRO Super Adjustable 2 Shelving among the most flexible on the market today. Entire storage unit sets up easily without tools. Begin with starter units and add on in any configuration using S-hooks. Shelves can be added or adjusted in precise 1" increments. Simply pull corner-release levers, reposition wedges along 1" dia. grooved Site-Select posts, and slide shelf to new height. Shelf remains securely in place. Open-wire design improves sprinkler effectiveness, air flow, and eliminates dust build-up. Finished in durable chrome. Stainless and Metroseal finishes available for selected models. NSF certified. NOTE: Shelf capacities are based on evenly distributed loads.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES18
    • HEIGHT INCHES86
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDMetro®
    • CONSTRUCTIONSteel
    • MODELB2064790
    • SHELF CAPACITY LBS600
    • SHELF QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!