x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips

Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips

Item #: WB798281

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$87.00 up to 37% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips

Additional Quick Adjust Shelves can be added, removed or adjusted without disassembling truck.
Includes suspension hooks for easy attachment onto the shelving unit. No tools required. Minimizes dust accumulation, maximizes visibility. 400 lb. capacity.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES1-1/2
  • COLOR FINISHClear Epoxy
  • ASSEMBLYAssembled
  • BRANDNexel
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERS2436AZ
  • MODEL798281
  • SHELF CAPACITY LBS400
  • FINISHPoly-Z-Brite®
  • WIRE FINISH TYPEClear Epoxy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips

Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips

Item #: WB798281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips
    Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips
    Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips
    Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 24"D with Hooks & Clips
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant