
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Nexel® Chrome Security Shelving Unit 48"W x 14"D x 66"H
A safer and more secure way to store valuable equipment and inventory. Open 2" square grid mesh ensures high visibility, while lockable double door (opens a full 270°) keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.
A safer and more secure way to store valuable equipment and inventory. Open 2" square grid mesh ensures high visibility, while lockable double door (opens a full 270°) keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.
Product Specifications
- WIDTH INCHES48
- DEPTH INCHES14
- HEIGHT INCHES66
- COLOR FINISHChrome
- ASSEMBLYUnassembled
- BRANDNexel®
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERSU1448C
- SHELF CAPACITY LBS800
- TYPESecurity Shelving
- WARRANTY1 Year Limited
- FINISHChrome
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Nexel® Chrome Security Shelving Unit, 2 E-Z Adjust Shelves, 48"W x 14"D x 66"H
Item #: 320924C2
Not Yet Rated
Ships same day.
$525.00

Nexel® Chrome Security Shelving Unit 48"W x 14"D x 66"H
$420.95
- Product Information
- Customer Review
- Product Q&A
- Accessories