Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional Shelf For Metro Qwikslot Security Trucks - 48"Wx24"D

Rollover image to zoom in

Click image to enlarge

Optional Shelf For Metro Qwikslot Security Trucks - 48"Wx24"D

Item #: WBB2056131

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $72.95
Clearance Price: $ 49.95
Product Information
Customer Review
Product Q&A
Optional Shelf For Metro Qwikslot Security Trucks - 48"Wx24"D

Extra qwikSLOT shelf. 48"Wx24"D. 

Product Specifications

    • COLOR FINISHZinc Plated
    • ASSEMBLYAssembled
    • BRANDMetro®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2448QBR
    • MODELB2056131
    • SHELF CAPACITY LBS800
    • TYPEShelf
    • ACCESSORY WIDTH INCHES24
    • ACCESSORY DEPTH INCHES48
    • ACCESSORY HEIGHT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!