- Reinforced Top And Bottom Corners On Both Box And Lid, Help Prevent Chipping And Cracking
- Easy-Grip Handles Have Structural Rib Reinforcement To Provide Extra Support For Heavy Loads
- Dishwasher Safe; NSF Listed
- 26"L x 18"W x 15"H Box Has Side Capacity Indicators For Quick Inventory Checks; Perfect For "Prepping" And "Portioning" Of Foods
- Quart, Gallon, And Litre Capacity Indicators (On 26"L x 18"W x 15"H Box) Offer Portion Control For Both Domestic And International Use
- StorPlus Boxes' Date Indicator Helps Promote Organized Food Storage, Makes Inventory Checks Quick And Easy
- All Sizes Stack For Easy, Efficient Storage; Fit Standard Carts And Racks
- Smooth Interior Surface Makes Cleaning Easy
- Use Everyday To Organize And Inventory Kitchen Supplies And Equipment
- Stacks With Other Boxes On The Market
- Use In Catering For Storage And Transporting Of Foods, Beverages, Linens, And Supplies
- Serve And Display Ice And Iced Beverages
- Boxes Double As Dough Proofing Bus Boxes, Ware washing Tubs For Kitchen Overflow, Or Remote Locations
- "Lock-Tight" Lids Can Be Reversed And Used As Bun Pan Or Tray
- RimGlow™ Technology Gives The Boxes And Lids A Distinct Color To Segregate Them By Usage, Yet Also Provides Crystal Clarity For Identifying Contents At A Glance
- Color-Coded StorPlus Boxes Use The Carlisle Spectrum® Identification System So They Can Be Easily Integrated To Your Existing Zone Isolation Program
- Follow Serve safe® Recommended Stacking Order Of: Clear For Cooked Foods And Dairy Products On Top Shelves, Followed By Green Boxes For Fresh Fruits And Vegetables; Blue For Raw Fish And Seafood; Red Boxes For Storing Raw Meats, With Yellow Boxes For Raw Poultry
Carlisle® Strolls Storage Container, 26"L x 18"W x 15"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 15 in |
Product Details
| Capacity | 21.5 Gal. |
| Material | Polycarbonate (PC) |
| Package Quantity | 1 |
| Description | Storage Container - 21.5 Gallon 26 in x 18 in x 15 in - Yellow |
| Color | Yellow |
| Manufacturers Part Number | 10624C22 |
| Brand | Carlisle |