Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224081

MPN #: 53604

IRWIN Screw Ext #4 Straight - Pkg Qty 3

Product Description

Straight Flute Screw Extractors - 536/526 Series
  • Designed for softer materials or thin-walled pieces such as pipes and fittings.
  • Design eases extraction because it does not expand the material as you remove it.
  • Removes both left-hand and right-hand threaded parts
  • Extractor size and recommended drill bit size are etched on each tool.
PRICE
$36.00  Sold in packages of 3 / $12.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeST-4 in

Product Details

TypeStraight Flute
Package TypeCarded
Package Quantity3
DescriptionScrew Extractor
Manufacturers Part Number53604
For Use With1/2" - 9/16", 1/4" NPT, 1/4" BSP, 12mm - 14mm Screws
BrandIRWIN Tools