Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224115

MPN #: 53607

IRWIN Screw Ext #7 Straight - Pkg Qty 3

Product Description

Straight Flute Screw Extractors - 536/526 Series
  • Designed for softer materials or thin-walled pieces such as pipes and fittings.
  • Design eases extraction because it does not expand the material as you remove it.
  • Removes both left-hand and right-hand threaded parts
  • Extractor size and recommended drill bit size are etched on each tool.
PRICE
$104.85  Sold in packages of 3 / $34.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeST-7 in

Product Details

TypeStraight Flute
Package TypeCarded
Package Quantity3
DescriptionScrew Extractor
Manufacturers Part Number53607
For Use With7/8", 5/8" BSP, 22mm Screws
BrandIRWIN Tools