L.H.Dottie® Straight Liquid Tight Connector, Zinc Die Cast, 1-1/4", 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Die Cast Liquid tight connectors are used to connect metallic and non-metallic liquid tight conduit to a box or enclosure. Material: Zinc Die Cast
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-3/8 |
| Width | 56-9/16 in |
| Height | 16-11/16 in |
| Size | 57-3/8 x 56-9/16 in |
| Diameter | 32-3/8 |
Product Details
| Type | Liquid Tight Connector |
| Package Quantity | 5 |
| Description | Straight Die Cast Liquid Tight Connector |
| Manufacturers Part Number | LT125 |
| For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
| Brand | L.H.Dottie |