Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1222806

MPN #: 60020-6-1/4

AIGNEP Straight Male Connector, 60020-6-1/4, 6mm Tube x 1/4" BSPP Thread, Stainless Steel

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.

PRICE
$25.56

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size1/4 in
Nominal Flow Diameter6mm in
ThreadBSPP
Tube Size6mm in

Product Details

StyleBSPT
Body MaterialStainless Steel
DescriptionStraight Male Connector
Manufacturers Part Number60020-6-1/4
BrandAignep USA